Shop All Black Pipes
Beck
1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330721085
Zoro # G7504165
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330721085
- Zoro # G7504165
- UPC # 662428509550
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 39/64 in |
Overall Length | 6 ft |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 53/64 in |
Inside Diameter | 39/64 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- AIRWAY 5/16" Flare x JIC 316 SS 37 Degree Male Plug (2408-05SS)
- KOHLER 20202-LA-0, 60" L, 32" W (20202-LA-0)
- BECK Carbon Weld Nipple (0331523407)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 80 (0332641208)
- BECK Carbon Weld Nipple (0330510603)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- ZORO SELECT 1" x 3" TOE Black Pipe Nipple Sch 80 (40604TS)
- Beck Pipes