Shop All Black Pipes
Beck
1/2" x 6" Black Pipe Nipple Sch 40
Mfr # 0330016403
Zoro # G3600764
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330016403
- Zoro # G3600764
- UPC # 690291349348
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Inside Diameter | 39/64 in |
Overall Length | 6 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- BUNN Faucet - Type "Spb For Bunn - Part# 03260-0003 (03260-0003)
- BECK Carbon Weld Nipple (0331509802)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- BECK 1/8" x 6" Black Pipe Nipple Sch 80 (0332602200)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332620004)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- Beck Pipes