Shop All Black Pipes
Beck
1/2" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0330016601
Zoro # G3697915
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330016601
- Zoro # G3697915
- UPC # 690291041556
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6.5 in |
Outside Dia. | 53/64 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- SPEAKMAN Trim RepairKit, Use w/Widespread Faucets (RPG10-0070-PC)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- BECK Standard Black Nipple (0330775081)
- BECK Standard Black Nipple (0330243320)
- BECK 1/4" x 4" Black Pipe Nipple Sch 40 (0330006404)
- BECK Standard Black Nipple (0330211806)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- LEGEND VALVE 2-1/2" X 18" BLACK NIPPLE (355-330)
- Beck Pipes