Shop All Black Pipes
Beck
1/2" x 5" Black Pipe Nipple Sch 40
Mfr # 0330016007
Zoro # G3596022
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330016007
- Zoro # G3596022
- UPC # 690291349324
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Inside Diameter | 39/64 in |
Outside Diameter | 53/64 in |
Overall Length | 5 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- EPC Union Copper Cxc 2 In (33587)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1/4 in Tube Size, Brass, Brass (U110LF)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- Beck Pipes