Shop All Black Pipes
Beck
1/2" x 4" Black Pipe Nipple Sch XXH
Mfr # 0332711001
Zoro # G7524483
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule XXH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332711001
- Zoro # G7524483
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 53/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 15/32 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND Coupling Insert Brnz 1 (312-165)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- ALLPOINTS Sink Drain (561217)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- Beck Black Pipes