Shop All Black Pipes
Beck
1/2" x 4" Black Pipe Nipple Sch 80
Mfr # 0332615202
Zoro # G4412606
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332615202
- Zoro # G4412606
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 1/2 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (601-LT-PVC-CP)
- VIEGA Adapter (90880)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 1" x 12" Black Pipe Nipple Sch 40 (330028002)
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (E6PPD01SL)
- Beck Pipes