Shop All Black Pipes
Beck
1/2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332615400
Zoro # G4460574
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332615400
- Zoro # G4460574
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4.5 in |
Inside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 53/64 in |
Inside Diameter | 1/2 in |
Overall Length | 4 1/2 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Pvc Wood Clear Maple 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.CM)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1112)
- ALLPOINTS Latch, Slide , Stall, 3.5"Ctrs (1411050)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- BECK Carbon Weld Nipple (0331532200)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- Beck Pipes