Shop All Black Pipes
Beck
1/2" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330015801
Zoro # G3688711
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330015801
- Zoro # G3688711
- UPC # 690291349317
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Overall Length | 4 1/2 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 Solder (6PDZ3)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- Beck Black Pipes