Shop All Black Pipes
Beck
1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330721044
Zoro # G7458735
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330721044
- Zoro # G7458735
- UPC # 662428509567
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 ft |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 39/64 in |
Outside Dia. | 53/64 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- APG 6" Aluminum Part C (3E60CAL)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- BECK Carbon Weld Nipple (0330510603)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNH31)
- Beck Pipes