Shop All Black Pipes
Beck
1/2" x 3" Black Pipe Nipple Sch 80
Mfr # 0332614809
Zoro # G4412581
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332614809
- Zoro # G4412581
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 in |
Inside Dia. | 1/2 in |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Overall Length | 3 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- RIDGID RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In (56657)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332614601)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- Beck Black Pipes