Shop All Black Pipes
Beck
1/2" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332615004
Zoro # G4412597
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332615004
- Zoro # G4412597
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 1/2 in |
Outside Dia. | 53/64 in |
Pipe Size (Nominal) | 1/2" |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- BECK 1/2" x 4" Black Pipe Nipple Sch XXH (0332711001)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- BECK 1" x 12" Black Pipe Nipple Sch 40 (330028002)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- Beck Black Pipes