Shop All Black Pipes
Beck
1/2" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 0330015405
Zoro # G3677816
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330015405
- Zoro # G3677816
- UPC # 690291349294
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 39/64 in |
Outside Dia. | 53/64 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNG22)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 2" x 9" Black Pipe Nipple Sch 40 (0330039801)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- Beck Black Pipes