Shop All Black Pipes
Beck
1/2" x 2" Black Pipe Nipple Sch XXH
Mfr # 0332710201
Zoro # G4662707
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule XXH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332710201
- Zoro # G4662707
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 in |
Inside Diameter | 15/32 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332406)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007905)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- BECK 1/2" x 10" Black Pipe Nipple Sch 80 (0332617604)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334525201)
- BECK 3" x 4-1/2" Black Pipe Nipple Sch 80 (0332645407)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- ANVIL 1/4X2 Xh Blk Steel CW Nipple (0330505207)
- Beck Pipes