Shop All Black Pipes
Beck
1/2" x 2" Black Pipe Nipple Sch 40
Mfr # 0330014804
Zoro # G3670317
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330014804
- Zoro # G3670317
- UPC # 690291349263
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 39/64 in |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 53/64 in |
Inside Diameter | 39/64 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (7221290)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-10-MH)
- ZORO SELECT 1-1/4" x 9-1/2" Black Pipe Nipple Sch 40 (0830031407)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 401B Portable Outdoor 3 Bar Towel Tree - Bronze (401B)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- BECK Standard Black Nipple (0330243379)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 40 (0330024209)
- Beck Black Pipes