Shop All Black Pipes
Beck
1/2" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330015009
Zoro # G3628895
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330015009
- Zoro # G3628895
- UPC # 690291349270
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Threaded Ball Valve, Reduced Port, 3/8 (BV1-0375)
- KOHLER Components 12" Grab Bar (25159-2MB)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- BECK Standard Black Nipple (0330775248)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- Beck Black Pipes