Shop All Black Pipes
Beck
1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330721002
Zoro # G7485405
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330721002
- Zoro # G7485405
- UPC # 662428509574
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Inside Diameter | 39/64 in |
Overall Length | 12 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PLUMBER CLOTH 1.5""X2YD (095005)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- BECK 1/2" x 9" Black Pipe Nipple Sch 40 (0330017609)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- Beck Black Pipes