Shop All Black Pipes
Beck
1/2" x 12" Black Pipe Nipple Sch 40
Mfr # 0330018805
Zoro # G3640813
original price:
$8.39
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330018805
- Zoro # G3640813
- UPC # 690291349409
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 12 in |
Inside Diameter | 39/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Plug Thread (90.397.300)
- EPC Adapter Male Copper 3/4 X 1 (30336)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- BECK Carbon Weld Nipple (0331514000)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- Beck Black Pipes