Shop All Black Pipes
Beck
1/2" x 11" Black Pipe Nipple Sch 80
Mfr # 0332618008
Zoro # G4463785
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332618008
- Zoro # G4463785
- UPC # 069029105301
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 11 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Overall Length | 11 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 53/64 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 11 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- RIOBEL Hand Shower Rail Slider (160BN)
- GROHE Universal Lever Chrome (46738000)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- Beck Pipes