Shop All Black Pipes
Beck
1/2" x 10" Black Pipe Nipple Sch 80
Mfr # 0332617604
Zoro # G4412667
original price:
$11.79
13% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332617604
- Zoro # G4412667
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Inside Dia. | 1/2 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Thru Valve Assembly (S07-058)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100003-1-1/4)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- BECK 1/4" x 4" Black Pipe Nipple Sch 40 (0330006404)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 40 (0330033606)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 2-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332641000)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- Beck Pipes