Shop All Black Pipes
Beck
1/2" x 1-1/2" Black Pipe Nipple Sch 40
Mfr # 330014606
Zoro # G3672785
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 330014606
- Zoro # G3672785
- UPC # 690291349256
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 53/64 in |
Inside Dia. | 39/64 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Inside Diameter | 39/64 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000100)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS (ZUSA-PF-11156)
- Beck Black Pipes