Shop All Galvanized Pipes
Beck
1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331016204
Zoro # G9465827
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331016204
- Zoro # G9465827
- UPC # 690291351471
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Inside Dia. (In.) | 0.622 in |
Outside Dia. (In.) | 0.84 in |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- LARSEN SUPPLY CO Flex Rubb Aerator Spray (09-2101)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- BECK 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331002204)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- BECK 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010207)
- BECK 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006601)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- BECK 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014605)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA2)
- Beck Galvanized Pipes