Shop All Galvanized Pipes
Beck
1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331015602
Zoro # G8561436
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331015602
- Zoro # G8561436
- UPC # 690291351440
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Inside Dia. (In.) | 0.622 in |
Outside Dia. (In.) | 0.84 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Overall Length | 4 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Flush Mechanism Eljer (88017)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- LEGEND VALVE 4" T-451 CHECK VALVE (105-111)
- BECK Galvanized Nipple (0331841809)
- BECK 1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331017004)
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- BECK 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331007005)
- BECK 1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331008201)
- BECK 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006205)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- Beck Pipes