Shop All Galvanized Pipes
Beck
1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331015800
Zoro # G9465802
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331015800
- Zoro # G9465802
- UPC # 690291351457
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. (In.) | 0.622 in |
Outside Dia. (In.) | 0.84 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 4 1/2 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- BECK 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028605)
- BECK 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029207)
- BECK 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010405)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- BECK 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033209)
- Beck Galvanized Pipes