Shop All Galvanized Pipes
Beck
1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331015008
Zoro # G8561402
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331015008
- Zoro # G8561402
- UPC # 690291351419
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. (In.) | 0.84 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. (In.) | 0.622 in |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/2 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/2 in Pipe Size (8210G094MO)
- GROHE Universal Adaptor Chrome (42407000)
- PLUMB SHOP BRASSCRAFT MP 10PK BRS Toilet Bolt (403741)
- BECK 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016204)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- BECK 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006205)
- BECK 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331019000)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- Beck Galvanized Pipes