Shop All Galvanized Pipes
Beck
1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331018002
Zoro # G2839560
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331018002
- Zoro # G2839560
- UPC # 690291351525
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Outside Dia. (In.) | 0.84 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. (In.) | 0.622 in |
Inside Diameter | 5/8 in |
Overall Length | 10 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- CHARLOTTE PIPE AND FOUNDRY 4 Cleanout And Plug (PVC 00105X 1200HA)
- ZORO SELECT No Hub Coupling, For Pipe Size 6" (DXNH156-66)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- BECK 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055004)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0334537206)
- Beck Galvanized Pipes