Shop All Black Pipes
Beck
1" x 8" Black Pipe Nipple Sch 40
Mfr # 0330026402
Zoro # G3660072
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330026402
- Zoro # G3660072
- UPC # 690291349850
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 8 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 3/64 in |
Inside Diameter | 1 3/64 in |
Overall Length | 8 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF6)
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- KOHLER Transfer Valve Cartridge, Replacement (75244)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK Carbon Weld Nipple (0330505009)
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722083)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 80 (40516LS)
- Beck Pipes