Shop All Black Pipes
Beck
1" x 7-1/2" Black Pipe Nipple Sch 40
Mfr # 0330026204
Zoro # G3732522
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 7.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330026204
- Zoro # G3732522
- UPC # 690291042034
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 7.5 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 3/64 in |
Outside Dia. | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 7 1/2 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-3/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048238)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- APOLLO EXPANSIONPEX PEXA 1/2""EXP SLEEVE 25PK (EPXS1225PK)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- Beck Pipes