Shop All Black Pipes
Beck
1" x 6" Black Pipe Nipple Sch XXH
Mfr # 0332721208
Zoro # G5648264
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule XXH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332721208
- Zoro # G5648264
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 5/16 in |
Overall Length | 6 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Coupling, 3/8 in Tube Size, Brass, Brass (U006LF)
- MARLIN STEEL WIRE PRODUCTS Three Connector Tube, 1.5" x 1.5" (00-00363261-81)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 40 (0330033606)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- BECK Carbon Weld Nipple (0330505009)
- Beck Pipes