Shop All Black Pipes
Beck
1" x 6" Black Pipe Nipple Sch 80
Mfr # 0332625003
Zoro # G4412807
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332625003
- Zoro # G4412807
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Inside Dia. | 1 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 6 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- VICTOR 11-gauge Steel Heavy Duty Tail Pipe Hanger (V831)
- PARKER 5/16" Compression Union Connector (P5UC5)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- Beck Black Pipes