Shop All Black Pipes
Beck
1" x 5" Black Pipe Nipple Sch 80
Mfr # 0332624600
Zoro # G4412782
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332624600
- Zoro # G4412782
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 5 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Overall Length | 5 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1163505)
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- SLOAN Royal Bpw 1000-1.6 Yi Flush Valve (3919750)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- BECK Carbon Weld Nipple (0331532002)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK Standard Black Nipple (0330775081)
- Beck Pipes