Shop All Black Pipes
Beck
1" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332624402
Zoro # G4412186
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332624402
- Zoro # G4412186
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- CULLIGAN Under Sink Drinking Water Filter For US-600A & US-600 (D-10A)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 1" x 6" Black Pipe Nipple Sch 80 (0332625003)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- BECK 1/4" x 3" Black Pipe Nipple Sch 40 (0330006008)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- Beck Black Pipes