Shop All Black Pipes
Beck
1" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330025008
Zoro # G3690452
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330025008
- Zoro # G3690452
- UPC # 690291349805
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 3/64 in |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10427A)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-ICT)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK Carbon Weld Nipple (0330510207)
- BECK 1/2" x 11" Black Pipe Nipple Sch 40 (0330018409)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- Beck Black Pipes