Shop All Black Pipes
Beck
1" x 3" Black Pipe Nipple Sch 80
Mfr # 0332623800
Zoro # G4413245
original price:
$7.49
9% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332623800
- Zoro # G4413245
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 in |
Inside Dia. | 1 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Overall Length | 3 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- ZORO SELECT 2-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ2)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- BECK Carbon Weld Nipple (0331514000)
- ZORO SELECT Pipe (220156)
- Beck Black Pipes