Shop All Black Pipes
Beck
1" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 0330024605
Zoro # G3716054
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330024605
- Zoro # G3716054
- UPC # 690291349782
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089404)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- KOHLER Piston Assembly (1157032)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- BECK Standard Black Nipple (0330775404)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40513)
- Beck Pipes