Shop All Black Pipes
Beck
1" x 2" Black Pipe Nipple Sch 80
Mfr # 0332623404
Zoro # G4413227
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332623404
- Zoro # G4413227
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 in |
Outside Dia. | 1 5/16 in |
Outside Diameter | 1 5/16 in |
Overall Length | 2 in |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- SLOAN Esd209A Control Module Asm (0346009PK)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS30012)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNG12)
- Beck Black Pipes