Shop All Black Pipes
Beck
1" x 2" Black Pipe Nipple Sch 40
Mfr # 0330024001
Zoro # G3677886
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330024001
- Zoro # G3677886
- UPC # 690291349751
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 3/64 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 2 in |
Inside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Eljer Toilet Repair Flapper, White (4401254)
- JONES STEPHENS 1/2" Black Union (B6570050)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BND02)
- Beck Pipes