Shop All Black Pipes
Beck
1" x 12" Black Pipe Nipple Sch 80
Mfr # 0332627405
Zoro # G4413281
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332627405
- Zoro # G4413281
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 12 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 in |
Pipe Size (Nominal) | 1" |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 12 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Flag (7051890)
- KOHLER Lift Rod Assembly (1365026-2MB)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass Adapter (4331518)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 2-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332641000)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- BECK 1-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723040)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BND08)
- Beck Black Pipes