Shop All Black Pipes
Beck
1" x 12" Black Pipe Nipple Sch 40
Mfr # 330028002
Zoro # G3648985
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 330028002
- Zoro # G3648985
- UPC # 690291349898
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 3/64 in |
Outside Dia. | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 12 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- RIDGID Underground Inspection Camera System (63818)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in., ABS (560-10)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-17-1)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- Beck Pipes