Shop All Galvanized Pipes
Beck
1" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331027409
Zoro # G2839378
Sold in multiples of 2 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331027409
- Zoro # G2839378
- UPC # 690291352027
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 11 in |
Outside Dia. (In.) | 1.315 in |
Pipe Size (Fittings) | 1" |
Inside Dia. (In.) | 1.049 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/64 in |
Overall Length | 11 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT American Standard Madera 3451001.020 Bowl Only W/10" or 12" Rough (3451001.02)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- ANCHOR FLUID POWER 3/4" CODE 62 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W44-12-12U)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331007005)
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- Beck Galvanized Pipes