Shop All Galvanized Pipes
Beck
1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331027003
Zoro # G0318967
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331027003
- Zoro # G0318967
- UPC # 690291352010
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 in |
Outside Dia. (In.) | 1.315 in |
Inside Dia. (In.) | 1.049 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Diameter | 1 3/64 in |
Overall Length | 10 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- TOTO Trip Lever - Spare Part (THU458#BN)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- BECK 3/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012203)
- BECK 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331042002)
- BECK 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001602)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- Beck Galvanized Pipes