Shop All Galvanized Pipes
Beck
1" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331027201
Zoro # G2839387
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331027201
- Zoro # G2839387
- UPC # 690291501654
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10.5 in |
Inside Dia. (In.) | 1.049 in |
Pipe Size (Fittings) | 1" |
Outside Dia. (In.) | 1.315 in |
Inside Diameter | 1 3/64 in |
Overall Length | 10 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT x 1/2" TBE Stainless Steel Close Pipe Nipple (8-8 MCN-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- BECK 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024000)
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331014407)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- BECK 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045609)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060)
- Beck Pipes