Shop All Black Pipes
Beck
1" Close Black Pipe Nipple Sch 80
Mfr # 0332623206
Zoro # G4413211
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332623206
- Zoro # G4413211
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | Close Thread |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- BECK Standard Black Nipple (0330775404)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- Beck Pipes