Shop All Black Pipes
Beck
1-1/4" x 8" Black Pipe Nipple Sch 80
Mfr # 0332630201
Zoro # G4413394
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332630201
- Zoro # G4413394
- UPC # 069029105349
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 8 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100048)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- BELIMO 1 1/2 in. 3WayVlv 19cv S.S. Trim (B338)
- SYMMONS Temptrol, Handle, Chrome (T-31)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- BECK 1/8" x 6" Black Pipe Nipple Sch 80 (0332602200)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- Beck Black Pipes