Shop All Black Pipes
Beck
1-1/4" x 7" Black Pipe Nipple Sch 40
Mfr # 0330030404
Zoro # G3697653
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330030404
- Zoro # G3697653
- UPC # 690291350085
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In. (1176 1/2)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK Carbon Weld Nipple (0331532002)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- Beck Black Pipes