Shop All Black Pipes
Beck
1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330722588
Zoro # G7542735
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330722588
- Zoro # G7542735
- UPC # 662428509468
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6 ft |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Overall Length | 6 ft |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 150 (0318900560)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- Beck Black Pipes