Shop All Black Pipes
Beck
1-1/4" x 6" Black Pipe Nipple Sch 80
Mfr # 0332629401
Zoro # G4413376
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332629401
- Zoro # G4413376
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 6 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Wood Dish Plate and Silverware Caddy Drying Rack for Workstation Sinks (RVA1542)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- ZURN 1/2" Mount, 1 Hole Hoe Bibb, Chrome (Z1345-06)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- Beck Black Pipes