Shop All Black Pipes
Beck
1-1/4" x 6" Black Pipe Nipple Sch 40
Mfr # 0330030008
Zoro # G3665426
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330030008
- Zoro # G3665426
- UPC # 690291350078
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6 in |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 6 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, NEMA Rating: 4/4X (S711YF02N9DG1)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BZ)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK Carbon Weld Nipple (0331532200)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- Beck Pipes