Shop All Black Pipes
Beck
1-1/4" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0330030206
Zoro # G3726161
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330030206
- Zoro # G3726161
- UPC # 690291042232
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6.5 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron (560018848)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- Beck Pipes