Shop All Black Pipes
Beck
1-1/4" x 5" Black Pipe Nipple Sch 40
Mfr # 0330029604
Zoro # G3692421
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330029604
- Zoro # G3692421
- UPC # 690291350054
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 5 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KINGSTON BRASS Heritage 18" Dual Towel Bar, Polished Brass (BA175318PB)
- ZORO SELECT Union, 1-1/2", 150,316, Thrd Heavy (4381037670)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- BECK Standard Black Nipple (0330243247)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- BECK 6" x 6" Black Pipe Nipple Sch 40 (0330061607)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. L Steel Stove Pipe (BM0047)
- Beck Pipes