Shop All Black Pipes
Beck
1-1/4" x 4" Black Pipe Nipple Sch 80
Mfr # 0332628601
Zoro # G4413342
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332628601
- Zoro # G4413342
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series Shower Trim (T13291)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361200603)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1/2" x 11" Black Pipe Nipple Sch 40 (0330018409)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK 1/4" x 3" Black Pipe Nipple Sch 40 (0330006008)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- Beck Black Pipes